10B-2-59A
Description
10B-2-59A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002774
BDI # 18119200
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
10B-2-16A
Description
10B-2-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002664
BDI # 18119120
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-2-17A
Description
10B-2-17A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002666
BDI # 18119122
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
10B-2-35A
Description
10B-2-35A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002727
BDI # 18119167
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
10B-2-19A
Description
10B-2-19A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002673
BDI # 18119127
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore