10B-2-11A
Description
10B-2-11A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002650
BDI # 18119106
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore