10B-2-80A
Description
10B-2-80A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002799
BDI # 18119212
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.92
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.36
Mounting Method:
Rough Bore