10B-2-23B
Description
10B-2-23B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002694
BDI # 18119140
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
10B-2-23A
Description
10B-2-23A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002693
BDI # 18119139
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore