10B-2-114A
Description
10B-2-114A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002648
BDI # 18119105
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore