10B-2-95A
Description
10B-2-95A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002807
BDI # 18119217
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
10B-2-95B
Description
10B-2-95B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002808
BDI # 18119218
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore