10B-3-30A
Description
10B-3-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002875
BDI # 18119322
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-3-30B
Description
10B-3-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002876
BDI # 18119323
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore