10B-3-14A
Description
10B-3-14A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002832
BDI # 18119283
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
10B-3-14B
Description
10B-3-14B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002833
BDI # 18119284
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore