10B-3-9B
Description
10B-3-9B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002953
BDI # 18119384
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
10B-3-9A
Description
10B-3-9A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002951
BDI # 18119383
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore