10B-3-90A
Description
10B-3-90A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002947
BDI # 18119381
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.909
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
454.9
Mounting Method:
Rough Bore
10B-3-78A
Description
10B-3-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002937
BDI # 18119376
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
394.25
Mounting Method:
Rough Bore
10B-3-95A
Description
10B-3-95A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002948
BDI # 18119382
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
10B-3-80A
Description
10B-3-80A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002940
BDI # 18119377
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.92
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.36
Mounting Method:
Rough Bore