10B-3-46A
Description
10B-3-46A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002906
BDI # 18119351
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
10B-3-47A
Description
10B-3-47A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002907
BDI # 18119352
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore
10B-3-43A
Description
10B-3-43A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002903
BDI # 18119348
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.562
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.48
Mounting Method:
Rough Bore
10B-3-45A
Description
10B-3-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002905
BDI # 18119350
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10B-3-44A
Description
10B-3-44A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002904
BDI # 18119349
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore