10B-3-56A
Description
10B-3-56A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002918
BDI # 18119361
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore
10B-3-55A
Description
10B-3-55A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002917
BDI # 18119360
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
10B-3-53A
Description
10B-3-53A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002915
BDI # 18119358
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore
10B-3-54A
Description
10B-3-54A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002916
BDI # 18119359
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
10B-3-57A
Description
10B-3-57A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002919
BDI # 18119362
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore