12B-42A
Description
12B-42A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003544
BDI # 18119946
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.036
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.92
Mounting Method:
Rough Bore