12B-114A
Description
12B-114A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003153
BDI # 18119565
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore