12B-30B
Description
12B-30B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003396
BDI # 18119919
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
12B-30BH
Description
12B-30BH ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003397
BDI # 18119920
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
12B-30BSS
Description
12B-30BSS ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003398
BDI # 18119921
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
12B-30A
Description
12B-30A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003395
BDI # 18119918
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore