12B-34A
Description
12B-34A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003494
BDI # 18119930
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
12B-34B
Description
12B-34B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003495
BDI # 18119931
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore