12B-57A
Description
12B-57A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003561
BDI # 18119963
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
12B-14B
Description
12B-14B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003174
BDI # 18119584
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
12B-21BSS
Description
12B-21BSS ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003256
BDI # 18119759
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
12B-16B
Description
12B-16B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003187
BDI # 18119597
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
12B-22A
Description
12B-22A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003288
BDI # 18119762
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore