12B-72A
Description
12B-72A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003570
BDI # 18119972
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore