12B-44A
Description
12B-44A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003546
BDI # 18119948
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.03
Mounting Method:
Rough Bore
12B-45TL-2517
Description
12B-45TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003548
BDI # 18119950
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
12B-57A
Description
12B-57A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003561
BDI # 18119963
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
12B-48A
Description
12B-48A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003552
BDI # 18119954
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
12B-51A
Description
12B-51A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003555
BDI # 18119957
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.535
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore