12B-2-31A
Description
12B-2-31A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003296
BDI # 18119686
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore