12B-2-60A
Description
12B-2-60A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003358
BDI # 18119729
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore