12B-2-16B
Description
12B-2-16B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003240
BDI # 18119641
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore
12B-2-16A
Description
12B-2-16A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003239
BDI # 18119640
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Rough Bore