12B-2-11B
Description
12B-2-11B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003227
BDI # 18119628
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore
12B-2-11A
Description
12B-2-11A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003226
BDI # 18119627
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore