12B-2-29B
Description
12B-2-29B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003287
BDI # 18119682
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
12B-2-29A
Description
12B-2-29A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003286
BDI # 18119681
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore