12B-2-34B
Description
12B-2-34B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003303
BDI # 18119693
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore
12B-2-34A
Description
12B-2-34A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003302
BDI # 18119692
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.128
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.46
Mounting Method:
Rough Bore