12B-2-45A
Description
12B-2-45A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003328
BDI # 18119711
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
12B-2-45TL-3020
Description
12B-2-45TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003329
BDI # 18119712
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed