12B-2-50A
Description
12B-2-50A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003339
BDI # 18119717
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Rough Bore
12B-2-50TL-3020
Description
12B-2-50TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003340
BDI # 18119718
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Bushed