12B-2-16TL-1615
Description
12B-2-16TL-1615 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003242
BDI # 18119643
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed
12B-2-17TL-1610
Description
12B-2-17TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003245
BDI # 18119646
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Bushed
12B-2-15TL-1610
Description
12B-2-15TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003238
BDI # 18119639
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
12B-2-32A
Description
12B-2-32A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003298
BDI # 18119688
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
12B-2-30B
Description
12B-2-30B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003294
BDI # 18119684
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore