12B-3-36A
Description
12B-3-36A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003471
BDI # 18119863
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore