12B-3-24B
Description
12B-3-24B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003443
BDI # 18119837
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore