12B-3-26A
Description
12B-3-26A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003447
BDI # 18119841
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
12B-3-26B
Description
12B-3-26B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003448
BDI # 18119842
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore