12B-3-70A
Description
12B-3-70A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003518
BDI # 18119902
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
12B-3-68A
Description
12B-3-68A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003515
BDI # 18119901
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore