12B-3-10A
Description
12B-3-10A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003402
BDI # 18119798
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
12B-3-14B
Description
12B-3-14B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003415
BDI # 18119811
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Rough Bore
12B-3-12A
Description
12B-3-12A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003410
BDI # 18119806
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
12B-3-13A
Description
12B-3-13A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003412
BDI # 18119808
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
12B-3-11A
Description
12B-3-11A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003406
BDI # 18119802
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore