12B-3-39A
Description
12B-3-39A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003478
BDI # 18119870
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore
12B-3-13A
Description
12B-3-13A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003412
BDI # 18119808
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
12B-3-125A
Description
12B-3-125A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003409
BDI # 18119805
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub
12B-3-95A
Description
12B-3-95A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003535
BDI # 18119914
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
12B-3-40B
Description
12B-3-40B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003483
BDI # 18119873
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Rough Bore