16B-25TL-2517
Description
16B-25TL-2517 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003958
BDI # 18120340
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16B-25BH
Description
16B-25BH ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003954
BDI # 18120336
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16B-25DS
Description
16B-25DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003956
BDI # 18120338
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore