Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
16B-24BH
Description
16B-24BH ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003942
BDI # 18120331
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
16B-24TL-2517
Description
16B-24TL-2517 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003944
BDI # 18120333
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
16B-23HTL-2517
Description
16B-23HTL-2517 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003929
BDI # 18120327
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
16B-23BSS
Description
16B-23BSS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003927
BDI # 18120325
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore