16B-2-17B
Description
16B-2-17B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003859
BDI # 18120216
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
16B-2-17TL-2517
Description
16B-2-17TL-2517 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003860
BDI # 18120217
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed