16B-2-95TL-3525
Description
16B-2-95TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003986
BDI # 18120301
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
16B-2-114TL4040
Description
16B-2-114TL4040 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003842
BDI # 18120199
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Bushed