16B-2-30TL-3020
Description
16B-2-30TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003904
BDI # 18120249
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed