16B-2-80A
Description
16B-2-80A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003977
BDI # 18120295
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
16B-2-10A
Description
16B-2-10A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003838
BDI # 18120195
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
16B-2-11A
Description
16B-2-11A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003843
BDI # 18120200
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
16B-2-76B
Description
16B-2-76B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003970
BDI # 18120293
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
16B-2-8B
Description
16B-2-8B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003982
BDI # 18120298
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore