16B-2-45TL-3020
Description
16B-2-45TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003937
BDI # 18120275
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Bushed
16B-2-45A
Description
16B-2-45A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003936
BDI # 18120274
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore