16B-2-76B
Description
16B-2-76B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003970
BDI # 18120293
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
16B-2-76A
Description
16B-2-76A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003969
BDI # 18120292
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
16B-2-76TL-3525
Description
16B-2-76TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003971
BDI # 18120294
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed