16B-2-19B
Description
16B-2-19B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003864
BDI # 18120221
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
16B-2-21A
Description
16B-2-21A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003875
BDI # 18120225
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16B-2-18A
Description
16B-2-18A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003861
BDI # 18120218
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
16B-2-18B
Description
16B-2-18B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003862
BDI # 18120219
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
16B-2-21TL-3020
Description
16B-2-21TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003877
BDI # 18120227
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed