16B-2-28A
Description
16B-2-28A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003893
BDI # 18120243
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
16B-2-27B
Description
16B-2-27B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003891
BDI # 18120241
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
16B-2-27TL-3020
Description
16B-2-27TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003892
BDI # 18120242
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
16B-2-28B
Description
16B-2-28B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003894
BDI # 18120244
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
16B-2-27A
Description
16B-2-27A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003890
BDI # 18120240
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore