16B-3-27B
Description
16B-3-27B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004043
BDI # 18120397
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
16B-3-27TL-3525
Description
16B-3-27TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004044
BDI # 18120398
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed