16B-3-45TL-4030
Description
16B-3-45TL-4030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004080
BDI # 18120430
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Bushed