16B-3-15A
Description
16B-3-15A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004011
BDI # 18120367
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
16B-3-15B
Description
16B-3-15B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004012
BDI # 18120368
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore