16B-3-57A
Description
16B-3-57A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004089
BDI # 18120437
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
16B-3-57B
Description
16B-3-57B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004090
BDI # 18120438
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
16B-3-57TL-4030
Description
16B-3-57TL-4030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004091
BDI # 18120439
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
16B-3-57TL-4040
Description
16B-3-57TL-4040 ; 1IN TL TRP METRIC SPROCKET Z57
Part # 16B-3-57TL-4040
BDI # 18250512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed