16B-3-10A
Description
16B-3-10A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003997
BDI # 18120353
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
16B-3-21TL-3030
Description
16B-3-21TL-3030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004029
BDI # 18120383
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed
16B-3-24A
Description
16B-3-24A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004035
BDI # 18120389
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
16B-3-22B
Description
16B-3-22B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004031
BDI # 18120385
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
16B-3-23A
Description
16B-3-23A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004032
BDI # 18120386
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore