16B-3-46A
Description
16B-3-46A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004081
BDI # 18120431
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
16B-3-24A
Description
16B-3-24A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004035
BDI # 18120389
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
16B-3-23A
Description
16B-3-23A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004032
BDI # 18120386
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
16B-3-40A
Description
16B-3-40A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004075
BDI # 18120425
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
16B-3-38TL-3525
Description
16B-3-38TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004070
BDI # 18120422
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed